Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pipe Freeze/Roof & Gutter De-icing


(80 Items)
PowerBlanket® Pipe Heater Wrap
Remove
Narrow Your Results By:
Availability
Ships same day (1)
Length Feet
10 (5)
20 (3)
5 (5)
Our Price
Under $587.00 (2)
$662.00 - $760.00 (2)
$792.00 - $814.00 (2)
$910.00 - $1,139.00 (2)
$1,246.00 - $1,301.00 (2)
$1,344.00 - $1,345.00 (1)
$1,354.00 - $1,355.00 (1)
Over $1,896.00 (1)





PowerBlanket® Pipe Heater Wrap
PowerBlanket® Pipe Heater Wrap Powerblanket's® Heat Spreading Technology captures the heat most other systems let escape. The end result is a more efficient and reliable method for thawing and heating pipes, even in the most severe weather conditions. Effective at temperatures down to -40°F/-40°C, Powerblanket® heated pipe, valve & wellhead wraps allow workers to shutdown equipment for repairs without the fear of lines freezing. Engineered for thawing & freeze prevention Powerblanket's® "SMART" RAPID-RAMP® HEAT TECHNOLOGY pipe wraps bring pipelines and materials to desired temperatures faster than conventional methods, allowing for rapid thawing and more efficient flow control. Flow control is critical to any oilfield, mining, or manufacturing operations. Downtime costs due to frozen and broken lines and pumps can be enormous. Powerblanket's patented GreenHeat Tecnology delivers a barrier of uniform directional heat where it's needed most - to prevent fluids from freezing and to ensure optimal flowability. No more expensive crews to install heat trace and insulation. Repair work won't involve tearing everything off and starting over from scratch. Powerblanket® PIPE WRAPS are easy to install, uninstall, and reinstall at only a fraction of the cost of expensive heat trace systems. Powerblanket® protects wellheads, tanks, manifolds, pumps, tubing bundles, valves, and pipelines from harsh outdoor weather. Heat & insulate process flow equipment with Powerblanket's flexible wrap-around heaters to ensure maximum up-time. Certified to UL/CSA safety standards.

PowerBlanket® Pipe Heater Wrap
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.

* FREE Shipping on these items
Add Items To Cart
COVERAGE SQ. FT. LENGTH' PIPE DIAMETER" WATTS AMPS IMAGE MODEL QTY PRICE
558360 / 7203 / 6
WBB803156 *$662.00
5510400 / 8003.33 / 6.67
WBB803157 *$759.00
5512480 / 9604 / 8
WBB803159 *$813.00
554-5160 / 3201.33 / 2.67
WBB803154 *$510.00
556280 / 5602.33 / 4.67
WBB803155 *$586.00
10104-5360 / 7203 / 6
WBB803158 *$792.00
101010900 / 18007.50 / 15
WBB803164 *$1,300.00
101012900 / 18007.50 / 15
WBB803166 *$1,354.00
10106540 / 10804.50 / 9
WBB803161 *$910.00
10108720 / 14406 / 12
WBB803162 *$1,138.00
20206900 / 18007.50 / 15
WBB803165 *$1,344.00
202081440 / 288012 / 24
WBB803167 *$1,896.00
20204-5720 / 14406 / 12
WBB803163 *$1,246.00
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
(60)