Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lubricants & Rust Prevention


(647 Items)
Sub Category
Lubricators (340)
Remove
Milwaukee® 2446-21XC, M12™ Grease Gun
Remove

      Items
Milwaukee® 2446-21XC, M12™ Grease Gun Milwaukee® 2446-21XC, M12™ Grease Gun


Milwaukee® 2446-21XC, M12™ Grease Gun
Milwaukee® 2446-21XC, M12™ Grease Gun
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WBB243312
FREE Shipping within the contiguous US
List Price $358.00    Save 44%
Price: $199.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

M12™ Grease Gun 2446-21XC

The M12™ Cordless Grease Gun develops higher pressure, offers greater productivity, and gives the user more versatility on the jobsite than any other cordless grease gun in the market. With up to 25% more pressure and run-time than the competition, the 2446-21XC delivers over 8,000 PSI max operating pressure for heavy duty applications and dispenses up to seven grease cartridges per battery charge. The M12™ Cordless Grease Gun also features a lightweight, ergonomic handle design for greater user comfort during prolonged use and an on board hose storage and shoulder strap loop for added convenience with less mess.
  • Powerful 12V Motor: Delivers over 8,000 PSI Max Operating Pressure
  • Best in Class Run-Time: Dispenses up to 7 cartridges per charge
  • Superior Handle Balance and Ergonomics: Only 14" long and 7.2 lbs
  • Integrated Hose Storage and LED Fuel Gauge: Added user convenience and less down time
  • Air Bleeder Valve: Priming mechanism for quick flow
  • M12™ Lithium-Ion System: Compatible with over 20 M12™ Lithium-Ion Tools for greater versatility in the workplace
  • Maximum Durability: Backed by a 5 Year Limited Warranty
Includes:
2446-20 Grease Gun , (1) M12™ XC Battery Pack 48-11-2402 , 30-Minute Charger , 36" Flex Hose with Spring Guard , Grease Coupler , Carrying Case

"
Product Specifications
LENGTH INCHES 14
BRAND Milwaukee
MANUFACTURERS PART NUMBER 2446-21XC
VOLTAGE 12
WEIGHT LBS 7.2


Have a Question About This Product? - Chat live with a representative
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
 I found this item for a lower price.
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
Sunex® Black Lever Action Grease Gun

Sunex® Black Lever Action Grease Gun

From $12.25
More Info
Add to Cart
Milwaukee® 2446-21XC, M12™ Grease Gun

Milwaukee® 2446-21XC, M12™ Grease Gun

FREE Shipping
From $199.00
More Info
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
(68)