Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Dock & Truck Equipment


(2,603 Items)
Sub Category
Truck, Van & SUV Accessories (40)
Remove
Pickup Truck Dump Inserts
Remove
Narrow Your Results By:
Brand
Buyers Products (12)
Buyes Products (1)
Our Price
Under $170.00 (2)
$174.00 - $183.00 (2)
$204.00 - $249.00 (2)
$439.00 - $600.00 (2)
$2,269.00 - $2,270.00 (2)
$2,699.00 - $2,700.00 (1)
$2,819.00 - $2,820.00 (1)
Over $3,339.00 (2)





Pickup Truck Dump Inserts
Pickup Truck Dump Inserts Converts Your Pick-Up Truck into a Dump Truck!

These pickup truck dump inserts fit most 6' or 8' beds to offer safe, convenient carrying and dumping of cargo. Powered up and down cycles are achieved with a heavy duty 1.5 KW (3 HP max) hydraulic pump. Dump inserts feature a double pivoting removable steel tailgate and a 0 to 45° dump angle to fully unload the cargo. Standard features include manual safety bar, 20' battery power cables, tethered control box with 9' cord and "body-up" indicator kit. Payload capacity equals 6000 lbs. maximum*.

Steel Pickup Dump Insert is constructed of heavy 12 gauge steel with a structural steel frame for strength. Durable black powder coat finish resists corrosion. Stainless Steel Pickup Dump Insert features 304 stainless steel floor and front/side panels for maximum corrosion resistance. Inserts include 8 stake pockets. Optional Cab Guards, Wall Extension Bracket Kits and Tarp Kits are sold separately..

Polymer Pickup Dump Insert is constructed of a durable double-wall polymer dump body with a black powder coat structural steel frame. Come equipped with an integral Cab Guard for safety. Optional Polymer Wall Extensions and Tarp Kits are sold separately.

Optional Stainless Steel Tailgate Spreader fits all Steel, Stainless Steel and Polymer Dump Inserts for added flexibility. All stainless steel construction won't rust or corrode. 12V DC spinner (54 amp / 620 rpm) and auger (50 amp / 30 rpm / 1042 in lbs) motors spread rock salt, free-flowing granular material or chemicals from 4' to 20'. Standard features include in-cab, independent variable spinner speed / auger controls, twin 5" O.D. x 2.4" I.D. x 20" L augers, and 14" poly spinner.

*Weight Limits Not to Exceed Manufacturer's Gross Vehicle Weight Limits.

Pickup Truck Dump Inserts
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
TARP ROLLER KIT TAILGATE SPREADER
CONSTRUCTION DUMP INSERT TYPE IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
Steel Dump Body & Structural Steel FrameFor 6' Pickup Beds
WB985418 $2,269.00  
WB985424 $169.95  
WB985525 $2,819.00
Steel Dump Body & Structural Steel FrameFor 8' Pickup Beds
WB985419 $2,269.00  
WB985425 $182.95  
WB985525 $2,819.00
Polymer Dump Body & Structural Steel FrameFor 8' Pickup Beds
WB985420 $2,699.00  
WB985426 $174.95  
WB985525 $2,819.00
Stainless Steel Dump Body & Structural Steel FrameFor 6' Pickup Beds
WB985521 $3,339.00  
WB985424 $169.95  
WB985525 $2,819.00
Stainless Steel Dump Body & Structural Steel FrameFor 8' Pickup Beds
WB985522 $3,339.00  
WB985425 $182.95  
WB985525 $2,819.00

Add Items To Cart

 May We Suggest
Bolt-On Cab Guard for Steel Pickup Truck Dump Inserts Wall Extension Bracket Kit for Steel Pickup Truck Dump Inserts Wall Extension for Polymer Pickup Truck Dump Inserts Bolt-On Cab Guard for Stainless Steel Pickup Truck Dump Inserts
Bolt-On Cab Guard for Steel Pickup Truck Dump Inserts Wall Extension Bracket Kit for Steel Pickup Truck Dump Inserts Wall Extension for Polymer Pickup Truck Dump Inserts Bolt-On Cab Guard for Stainless Steel Pickup Truck Dump Inserts
Optional Bolt-On Cab Guard helps protect the pickup cab from cargo damage. Optional Wall Extension Bracket Kit allows for taller side panel to be added. Optional Wall Extensions offer taller side panels for the dump body. Optional Bolt-On Cab Guard helps protect the pickup cab from cargo damage.
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Wall Extension Bracket Kit for Stainless Steel Pickup Truck Dump Inserts      
Wall Extension Bracket Kit for Stainless Steel Pickup Truck Dump Inserts      
Optional Wall Extension Bracket Kit allows for taller side panel to be added.      
Qty: 
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
(70)