Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Exhaust Fans


(1,689 Items)
Sub Category
Whole House (39)
Remove
Whole House Fans
Remove
Narrow Your Results By:
Brand
Airmaster (3)
Master Flow (3)
Ventamatic (3)
Our Price
Under $254.00 (2)
$262.00 - $263.00 (1)
$274.00 - $275.00 (1)
$412.00 - $413.00 (1)
$614.00 - $615.00 (1)
$791.00 - $792.00 (1)
$831.00 - $832.00 (1)
Over $962.00 (1)





Whole House Fans
Whole House Fans Whole House Fans Are Ideal For Use In Homes With Attics.

Whole House Fans are available in Belt Driven and Direct Driven styles. Steel construction provides long lasting durability. All fans are equipped with a two-speed, thermally protected PSC motor with tough steel struts and a precision-balanced assembly for greater air movement. Remote or wall switch operation and powder coated shutter included on Models B488981, B488984 and B488985. UL & C-UL listed. Diameters range from 16x24, 24, 30, 36, 42 and 48 inches. CFM highs and lows vary per model. Amps range from 2.9 - 8.2.


Whole House Fans
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
CFM
DIA" BRAND HIGH LOW AMPS IMAGE MODEL QTY PRICE
16 x 24Master Flow®1,600----2.9
WBB721261$614.00
24Ventamatic4,5003,1005
WBB488981$253.95
24Master Flow®4,500----2.3
WBB721262$262.95
24Airmaster®5,1003,400----
WBB462424$791.00
30Ventamatic7,8005,4005
WBB488985$274.95
30Master Flow®6,000----4
WBB721263$412.95
30Airmaster®7,4004,900----
WBB462425$831.00
36Ventamatic7,5005,2003.8
WBB488984$222.95
36Airmaster®9,7506,500----
WBB462426$962.00
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
(68)