Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |   Your Account   | Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Floor Care Machines & Vacuums


(2,348 Items)
Sub Category
Carpet Extractors (66)
Remove
Pullman-Holt Portable Carpet Extractors
Remove


      Items
Strong Hold® Janitorial Tool Caddy Strong Hold® Janitorial Tool Caddy
Steel Cleaning Cart - Gray Steel Cleaning Cart - Gray
Bobrick® Countertop Mounted Circular Waste Chute Bobrick® Countertop Mounted Circular Waste Chute



Pullman-Holt Portable Carpet Extractors
Pullman-Holt Portable Carpet Extractors Pullman-Holt Portable Carpet Extractors Provide Superior Carpet Cleaning And Fast Drying Times.

Extractors are ideal for hotels, schools, offices and more. Demand-type 100 psi pump and dual vacuum motors provide maximum performance. Extractors feature a reinforced fiberglass body, accessible operator controls and tank overflow protection. 3” casters and 10” rear wheels allow easy maneuverability, even when tank is full. Tool kit included. Kit contains 12” 3-jet stainless steel wand, 15’ crushproof hose and 15” solution hose. Includes 25’ power cord. 4” Stainless Steel Hand Tool (sold separately) is a non-snag tool recommended for hard-to-reach areas and upholstery.


Pullman-Holt Portable Carpet Extractors
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
SOLUTION TANK RECOVERY TANK VOLTS CFM CLEANING W WATER LIFT" PRESSIURE POWER HOSE LENGTH POWER CORD LENGTH IMAGE MODEL QTY PRICE
12 Gallons12 Gallon1209712130100 PSI15 FT.25 FT.
WBB286989$1,538.00

Add Items To Cart

 May We Suggest
Pullman-Holt Extractor 4" Hand Tool      
Pullman-Holt Extractor 4" Hand Tool      
4" Stainless Steel Hand Non-snag tool is recommended for hard to reach areas and upholstery Fits Models SC400, SC600, E1200, E1300.      
Qty: 
Add to Cart
     




Chat with a Salesperson


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics
Copyright © 2012 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(44)