WerkMaster™ Floor Burnishers

WerkMaster™ Floor Burnishers

WerkMaster™ Floor Burnishers Are Used For Buffing And Polishing Concrete, Terrazzo, Marble, Granite, Stone, VCT Restoration And Cleaning Contractors.

Floor Burnishers are made of heavy duty steel for long lasting durability. Features ClearSky™ technology to constantly monitor emissions and provide operator with immediate performance feedback for enhanced reliability. Stealth™ Floor Burnishers feature the DustMizer™ centrifugal dust collection system that traps minute particles of debris generated during ultra high speed burnishing operations. The innovative DustMizer™ system, with precision-engineered skirt and deck designs, utilizes the high speed rotation of the pad to direct dust into an easily accessible bag. They deliver up to a 98% reduction in carbon monoxide emissions over conventional propane systems. 18 HP, 603cc engine from Kawasaki with a 2 Year Limited Warranty. Cleaning widths are 21 or 28 inch. RPM is 1700 or 2000. Square foot cleaning per hour is 25,000 or 34,000. Exceeds EPA and OSHA safety standards.


COMPARE
DESCRIPTION CLEANING WIDTH HORSEPOWER RPM CLEAN SQ. FT./HOUR IMAGE MODEL QTY PRICE