Pullman Holt Air Movers

Pullman Holt Air Movers

Pullman Holt Air Movers Help Move And Filter Air Using HEPA Filtration

Pullman Holt air scrubbers are truly unique. Standard motor/blowers are coupled with HEPA filters that are individually tested and certified at 99.97% efficiency at .3 microns. The primary filter is washable and an indicator light warns when it is time to clean or replace both filters. Equipped with two (2) locking wheels for superior transportation and stability. An optional discharge manifold for ducting is available on the A1200 model. Specs vary by model. Choose from the quiet upwards facing A600 or the larger, more powerful A1200 version. With either choice, you know you will be getting an air mover that out performs other scrubbers on the market today.


COMPARE DIMENSIONS REPLACEMENT FILTER
MODEL W" D" H" HP CFM SPEED VOLTS WATTS HERTZ MOTOR AMPS POWER CORD L' IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.79.128:21