Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Floor Care Machines & Vacuums


(3,198 Items)
Sub Category
Floor Dryers, Blowers (95)
Remove
Powr-Flite® Axial Floor Dryers
Remove
Narrow Your Results By:
Our Price
Under $21.00 (1)
$259.00 - $260.00 (1)
Over $278.00 (1)





Powr-Flite® Axial Floor Dryers
Powr-Flite® Axial Floor Dryers Air Blowers Dry Carpets Quickly Using High Volume, High Velocity Airflow. Ideal For Drying Carpets, Rugs, Padding, Baseboards, Closets, Ceilings, Attics, Paint And More!

Air dryers help reduce drying time by 50% or more with Powr-Pitch™. These carpet dryers are perfect for flood restoration applications. Floor dryers create 3000 CFM. Allows daisy-chain connections for up to 5 dryers using built-in GCFI outlets located on control panel. Use up to 6 dryers on a single 15 amp circuit. Carpet blowers feature a two-speed, 1/4 HP fan motor. Molded polyethylene housing provides 5-position versatility for optimum drying. Includes 20’L power cord.

Click here to see full selections of our Floor Care Machines.


Powr-Flite® Axial Floor Dryers
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DESCRIPTION HORSE POWER POWER CFM TYPE COLOR IMAGE MODEL QTY PRICE
Axial Floor Dryer1/42.2 amp30002 Speeds/5 drying postiionBlack
WB239749 $259.00
Axial Floor Dryer with Handle/Wheels1/42.2 amp30002 Speeds/5 drying postiionBlack
WB239750 $278.00

Add Items To Cart

 May We Suggest
Powr-Flite® 1/4 Hp Axial Floor Dryer Caster Kit (Set Of 4)      
Powr-Flite® 1/4 Hp Axial Floor Dryer Caster Kit (Set Of 4)      
Set of four casters for Axiel Floor Dryer. Adds mobility when stacks.      
Qty: 
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
(76)