WerkMaster™ Accessories

WerkMaster™ Accessories

WerkMaster™ Accessories Easily Convert Werkmaster™ Floor Machines To The Plug N Go™ System.

Werkmaster™ Accessories are made of a variety of materials for long lasting durability. Dust Skirts have a hooked back design for ease of use. Made of ABS plastic. Breaker Panel Pigtails are made of rubber, plastic and copper. 250 volt. 30 amp plug. Bumpers are made of rubber. Red is soft. Blue is medium. Black is hard. 1 inch diameter. Compression Foam And Foam Risers can be used as an intermediate between the pad driver and plate to provide additional compression and conformity to uneven floors. Adaptor And Extension Cords are 30 amps and single phase. 50 foot extension cord. Adaptor Plates are used for using loop backed tools and pads. Gloss Meters are used to measure the proportion of light that reflects from the surface. Made of Aluminum. Grommers accept correspondingly sized shear pins to hold plates for varied flex and rigid modes. Hardness Kits And Tips helps choose correct diamond abrasive bond based on the MOH hardness scale. Flex Pad Drivers And Assemblies are required for attaching plates and foam adaptor plates. Includes grommets. Shear Pin And Screw Combo are made of stainless steel. Hooks And Replacements are for attaching plates. For use with looped backed tools. Propane Cylinders are made of steel. 20 and 33 pound vapor capacities. Water Feature Assemblies dispense liquid ahead of work area and adjusts flow easily with control valve.


TYPE
  • TYPE
COMPARE
TYPE DESCRIPTION CONSTRUCTION PACKAGE QTY IMAGE MODEL QTY PRICE