Carlisle Concrete Floor Scrapers

Carlisle Concrete Floor Scrapers

Carlisle Concrete Floor Scrapers Are Used For Applications Including Maintenance, Masonry, Industrial, And More.

Carlisle concrete floor scrapers are made of stainless steel for long lasting durability and corrosion resistance. Scrapers allow concrete floor preparation, scraping, and stripping of film coatings, packed soils, ice, and more. Units are designed for 175 rpm rotary machines with 1HP or greater. Heavy-duty circular aluminum casting features a 5" center hole and requires an ā€œNā€ series clutch plate. Includes six replaceable carbon steel cutter blades and three replacement blades. Cannot be used with riser blocks. Type is Scrape-Away. Style is Concrete Floor Scraper. Package quantity is 1. Color finish is Stainless Steel. Dimensions vary per model.


COMPARE REPLACEMENT PARTS
DESCRIPTION SIZE TYPE COLOR FINISH IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.139.235:24