Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Scrubble® High Speed Burnishing Pads

Scrubble® High Speed Burnishing Pads

Scrubble® High Speed Burnishing Pads Can Be Used With Machines Up To 3000 RPM

Scrubble® High Speed Burnishing Pads are color coded for quick and easy identification. Pads vary in size and are available in types 31, 33, 35, 36, 37, 43 and 52. The Type 31 Aqua Burnishing Floor Pads are thick, soft UHS pads that lightly polish softer floor finishes. The Type 33 Hair Blend Light Floor Pads are made of a controlled blend of polyester and natural fibers. The lubricating effect of natural hair produces a wet look finish, while providing strength and long lasting durability. Type 35 Hair Blend Heavy Floor Pads are aggressive burnishing pads that combine a heavy blend of natural hair with the proper amount of synthetic fiber. Best suited for medium to hard finishes. Type 36 Pink Burnishing Floor Pads are designed to restore finish and improve gloss on harder wood surfaces. Features excellent durability and minimal finish removal. Type 37 Hair Blend Extra Heavy Floor Pads also provide a wet-look shine. They are the most aggressive burnishing pads and best suited for hard finishes. Type 43 Blush Burnishing Floor Pads feature an aggressive open weave that is soft and thick. Designed for high speed work with all types of floor finishes. Wax dust is absorbed up inside the pad, so it won't spread around the floor surface. Type 52 Blue Velvet Floor Pads remove black marks without removing the finish and yield more time between recoating.


STYLE
COLOR
COMPARE
TYPE STYLE COLOR SIZE IMAGE MODEL QTY PRICE
WBB612242
WBB612688
WBB612689
WBB612051
WBB612428
WBB612114
WBB612261
WBB612563
WBB612085
WBB612420
WBB612039
WBB612107
WBB612471
WBB612610
WBB612363
WBB612683
WBB612159
WBB612339
WBB612591
WBB612103
WBB612307
WBB612651
WBB612124
WBB612311
WBB612441
WBB612380
WBB612293
WBB612294
WBB612504
WBB612054
WBB612251
WBB612116
WBB612358
WBB612561
WBB612327
WBB612329
WBB612588
WBB612594
WBB612264
WBB612409
WBB612365
WBB612493
WBB612678
WBB612632
WBB612586
WBB612595
WBB612600
WBB612110
WBB612337
WBB612654
WBB612286
WBB612690
WBB612511
WBB612099
WBB612429
WBB612115
WBB612401
WBB611971
WBB612279
WBB612622
WBB612044
WBB612305
WBB612657
WBB612023
WBB612459
WBB612086
WBB612192
WBB612390
WBB612639
WBB612104
WBB612308
WBB612658
WBB612267
WBB612405
WBB612569
WBB612287
WBB612691
WBB612635
WBB612247
WBB612430
WBB612259
WBB612402
WBB611967
WBB612280
WBB612623
WBB612045
WBB612467
WBB612169
WBB612182
WBB612491
WBB612093
WBB612343
WBB612519
WBB612640
WBB612301
WBB612512
WBB612659
WBB612316
WBB612439
WBB612570
WBB612692
WBB612693
WBB612694
WBB612505
WBB612431
WBB612260
WBB612403
WBB611968
WBB612281
WBB612627
WBB612046
WBB612468
WBB612171
WBB612183
WBB612492
WBB612094
WBB612344
WBB612520
WBB612641
WBB612302
WBB612648
WBB612660
WBB612317
WBB612440
WBB612571
WBB612288
WBB612695
WBB612696
WBB612052
WBB612432
WBB612111
WBB612262
WBB612564
WBB612125
WBB612451
WBB612040
WBB612108
WBB612473
WBB611973
WBB612364
WBB612684
WBB612160
WBB612340
WBB612592
WBB612105
WBB612335
WBB612652
WBB612166
WBB612312
WBB612442
WBB612289
WBB612423
WBB612697
WBB612053
WBB612250
WBB612112
WBB612263
WBB612560
WBB612126
WBB612452