Scrubble® Low Speed Floor Pads Are Designed For Use With Machines Up To 800 RPM.
Scrubble® Low Speed Floor Pads are color coded for quick and easy identification. Pads vary in size and are available in types 34, 41, 47, 51, 53, 55, 71, 72 and 73. Type 34 Tan Buffer Floor Pads are ideal for light cleaning and dry buffing. Perfect for removing scuffs and black heel marks, while producing a high gloss shine. Type 41 White Polishing Floor Pads are extra fine and formulated for polishing clean, dry floors. Ideal for polishing soft waves on wood floors; a fine water mist is used to produce a high gloss wet look. Type 47 Maroon Thin Line Floor Pads are general purpose conditioning pads designed for stripping, cleaning and general surface reconditioning. Pads are 3/8" thick and best suited for between coats finishing of wood floor surfaces. Type 51 Red Buffing Floor Pads restore gloss while removing scuff marks and dirt on medium traffic areas. Ideal for automatic scrubbing. Can be used dry or with spray buffing to produce a sparkling shine. Type 53 Blue Cleaner Floor Pads are designed for wet scrubbing or medium-duty spray cleaning. Removes heavy dirt and scuff marks on most floor surfaces and will remove the top layer of floor finishes. Type 55 Green Scrubber Floor Pads are the toughest, most aggressive scrubbing pads for heavily soiled areas. Durable and long lasting, these pads are best for wet scrubbing or light stripping. Type 71 Brown Strip Floor Pads are strong pads designed for wet or dry stripping applications. Quickly removes wax, dirt and old finishes. Type 72 Black Strip Floor Pads feature an aggressive texture ideal for heavy-duty wet stripping. Type 73 Emerald Hy-Pro Strip Floor Pads are thick and tough, with an open mesh construction that allows solutions to flow through without build-up.
Scrubble® Low Speed Floor Pads Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.