Global™ Automatic Floor Scrubbers

Global™ Automatic Floor Scrubbers

Global™ Automatic Floor Scrubbers With Platform Design Provide Superior Cleaning For Up To 26,000 Sq. Ft. Per Hr.

Global™ Automatic Floor Scrubbers are made with molded polyethylene housing for corrosion and impact resistance. Large capacity solution and recovery tanks provide low maintenance and optimum performance. Auto floor buffers include battery charger and extra set of squeegee blades. Heavy duty cast aluminum squeegee assembly. Pad Assist models need to be tilted forward to enable spinning pad. Traction Drive/Self Propel models use an electric motor. Available cleaning widths are 20" and 26". Cleans up to 26000 square feet. Water lift is 55 or 67. Solution tanks available with 13, 16 and 17 gallon capacities. 3/4 HP 2- and 3-stage motors. Pad pressure available up to 200 lbs. Other specifications vary per model. 5 Year Parts, 8 Year Housing, 5 Year Castings, 2 Year Labor and 1 Year Motor Limited Warranty.


In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE TANK CAPACITY
CLEANING W. WATER LIFT CLEAN SQ.'/HR BATTERY RUN TIME MOTOR HP TYPE SOLUTION TANK RECOVERY TANK PAD PRESSURE LBS. SQUEEGEE W. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.235.165:62