Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vapor Cleaning Jet Steam 1600C

Vapor Cleaning Jet Steam 1600C

Item #: WBB607159

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,399.00

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
Vapor Cleaning Jet Steam 1600C

Stainless steel welded boiler ensuring consistent steam pressure. Steam cleaner attacks grease, grime, hard water deposits, mould and more as it quickly breaks down virtually any type of soil, leaving the surface sanitized. The pump is connected to the water reservoir for a constant supply of water and unlimited working capacity. Operator safety is assured by the many safety features including 12V steam controls, pressure switch, thermostat, high limit thermal shut off and pressure relief. Boiler size 1.25 Quarts.

Product Specifications

    • COLOR FINISHBlue
    • BRANDNaceCare
    • MANUFACTURERS PART NUMBERJS1600C
    • POWER CORD LENGTH8'
    • PRESSURE POWER65 PSI
    • TYPESteam Machine
    • VOLTAGE120
    • WATTAGE1500
    • WEIGHT LBS12
    • TEMPERATURE240F
    • CAPACITY QUARTS4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.22.53.106:21