Bissell Triple Brush Power Sweepers

Bissell Triple Brush Power Sweepers

Manual Push And Battry Operated Sweepers Clean Twice With One Move

Highly efficient, easy to operate, triple brush system sweeper sweeps twice with one move. The two front brushes rotate in opposite directions grabbing the debris directly in front of the sweeper while the brush roller on the bottom picks up fine particles. All the debris is then deposited into the large easy to empty 13.2 gallon container. Push and Battery operated machines are made of strong plastic construction and come in 31" and 38" wide sizes.


COMPARE
TYPE CLEANING WIDTH" WEIGHT LBS. CAPACITY GAL. CLEAN CAP. SQ.FT./HR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.113.182:60