Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Clarke® BSW 28 Sweeper - 9084705010

Rollover image to zoom in

Click image to enlarge

Clarke® BSW 28 Sweeper - 9084705010

Item #: WBB2028751

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,166.00 Save up to 10%
Price: $ 3,749.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Clarke® BSW 28 Sweeper - 9084705010

BSW 28 - Whether you are sweeping carpet or hard floor, the BSW 28 Sweeper from Clarke® has the performance for both. This great sweeper is designed to be both rugged and versatile.

Features
  • Battery Sweeper
  • Powered Traction Drive
  • 28 inch (71 cm) Sweeping Path with Active Dust Control

Product Specifications

    • LENGTH INCHES39
    • WIDTH INCHES31
    • HEIGHT INCHES24
    • CAPACITY15.8 gallons/60L
    • COLOR FINISHBlue
    • BATTERY RUN TIME2.5-3
    • BRANDClarke
    • CLEAN CAP. SQ.FT./HR.16324
    • CLEANING WIDTH20"
    • CONSTRUCTIONroto-mold
    • DESCRIPTIONBSW 28
    • MANUFACTURERS PART NUMBER9084705010
    • SPEED2.3mph
    • TYPESweeper
    • WEIGHT LBS171
    • CERTIFICATIONSETL/CSA
    • DECIBELS59
    • LIMITED WARRANTY YEARS 1 year parts/1 year labor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed