Powr-Flite® Industrial Push Sweeper

Rollover image to zoom in

Click image to enlarge

Powr-Flite® Industrial Push Sweeper

Item #: WB239771

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $308.00 Save up to 26%
Price: $229.00
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
INDUSTRIAL PUSH SWEEPER
Picks up dirt and debris from large areas and is ideal for maitaining parking lots, garages, patios, warehouses or any other hard floor area. Durable polyethylene body with tubular steel fold up handle. 32” cleaning path provides a work rating of 17,000 sq. ft. per hour for maximum productivity. Lightweight and easy to maneuver. Height adjustment allows for efficient cleaning on various terrains. Quadra Brush System for efficient dirt and debris containment (not used for small dust particles). 9 gallon capacity (1.6 cubic ft.) hopper empties easy. Rear mounted wheels climb stairs.

Click here to see full selections of our Floor Care Machines.

Product Specifications

    • CAPACITY GALLONS9 Gal. Capacity Hopper
    • BRANDPowr-Flite
    • CLEAN CAP. SQ.FT./HR.17000
    • CLEANING WIDTH32"
    • CONSTRUCTIONPlastic
    • DESCRIPTIONIndustrial Push Sweeper
    • MANUFACTURERS PART NUMBERPS320
    • MODEL239771
    • TYPEIndustrial
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (6 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating

Decent

Enjoy brushes on both sides to sweep everything to the middle. Sweeps up large pieces of garbage.

See more critical reviews

Sort by: 
1 ...

6 Results

power filter

Your review: great product worked as advertised.

Pros: easy to push

Is this review helpful?

excellent cleaner

Your review: the sweeper has worked very well for us. In fact most folks who would normally use a broom find this a much better method of keeping areas clean

Pros: light weight, easy to maneuver and easy to empty debris

Cons: make sure to keep brushes clean

Is this review helpful?

Decent

Your review: Great at first, didn't last long.

Pros: Enjoy brushes on both sides to sweep everything to the middle. Sweeps up large pieces of garbage.

Cons: Brushes constantly fall off.

Is this review helpful?

ok for the money

Your review: corner brushes started to fall part the second timed used

Pros: priced right compared to other ones i looked at

Cons: doesnt work very well on rough cement

Is this review helpful?

sweeper

Your review: does ok

Is this review helpful?

Works well on our warhouse floors

Your review: Bought this unit to replace an older more expensive model that we used on a regular basis. Was sceptical at first due to the fact that it was a good bit cheaper than the model we had previously used. I was more than satisfied with the quality of this product as well as pleased with the over all performance. I would recommend this product to anyone looking for an inexpensive alternative to manually sweeping large warehouses.

Is this review helpful?

Sort by: 
1 ...

6 Results

Be the First to Ask a Question!

No Thanks x
+
Item #: WB442972
globalindustrial.com
Ships same day.
$154.95