Sanitaire® 1-1/2 Gallon HEPA Commercial Backpack Vacuum, Red - EUKSC412A

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Sanitaire® 1-1/2 Gallon HEPA Commercial Backpack Vacuum, Red - EUKSC412A

Item #: WBB57606

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $335.03

with FREE shipping today! (within the contiguous US)

Product Information
Warranty
Customer Review
Product Q&A
Accessories
This Sanitaire Backpack Vacuum Is Lightweight and Quiet for Convenient Frequent Use.

Backpack vacuum features a powerful 12.0 amp, 120 CFM motor with 71dB rating for whisper quiet operation. Weighs only 11-1/2 lbs. and offers an ergonomic back support and harness for ease of use and comfort. Features 4-stage allergen filtration and 1.5 gallon dirt capacity. Tool kit includes telescopic steel wands, carpet nozzle, deluxe floor and wall brush, dusting brush, crevice tool, deluxe stretch hose and upholstery tool. Includes 50’L power cord. UL approved; CRI certified. 1 Year Limited Warranty. Non-Returnable, Non-Cancelable Item.

Product Specifications

    • CAPACITY6 Qt.
    • CAPACITY GALLONS1.5
    • ASSEMBLYAssembled
    • BRANDSanitaire
    • CFM120
    • DESCRIPTIONCommercial Vacuum
    • FILTRATIONFour-Stage Allergen
    • MANUFACTURERS PART NUMBEREUR 412
    • MOTOR AMPS12.0
    • POWER CORD LENGTH50' Detachable
    • STYLELightweight
    • TYPEBackpack
    • WEIGHT LBS11.5
    • CAPACITY QUARTS6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!