Hoover FH40010B Hoover FloorMate Hard Floor Cleaner

Rollover image to zoom in

Click image to enlarge

Hoover FH40010B Hoover FloorMate Hard Floor Cleaner

Item #: WB238997

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 120.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Hoover - FH40010B

The FloorMate Widepath hard floor cleaner with SpinScrub is designed to deliver the best clean for gently cleaning sealed wood and vinyl, grout, and tile. The dual tank technology keeps clean and dirty water separate so you never put dirty water back on the floor. The quick drying power of the squeegee dries floors quickly so you get right back to living on them. Features 13 wide cleaning path that covers more surface area and shortens cleaning time. Removable nozzles and brushes provide easy cleaning and maintenance plus it is beltless so there are no belts to replace. The deluxe handle with ergonomic grip is comfortable and fingertip trigger control lets you easily distribute detergent when and where it's needed. The folding handle makes storage a snap. Color: Artic white and crystal blue. Size: 13 W. x 12 D. x 45 H. Weight: 16.5 lb. 1 year warranty. No. FH40010B: Type: Electric, Color: Blue & White

Product Specifications

    • COLOR FINISHBlue
    • BRANDHoover
    • CLEANING WIDTH13"
    • DESCRIPTIONHard Floor Cleaner
    • MANUFACTURERS PART NUMBERFH40010B
    • MODEL238997
    • MOTOR AMPS6
    • POWERSpin Scrub 7
    • POWER CORD LENGTH27 Ft.
    • RECOVERY TANK CAPACITY1 Qt.
    • SOLUTION TANK CAPACITY1 Qt.
    • STYLEWidepath
    • WEIGHT LBS16.5
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!