Nilfisk GM80 HEPA Vacuums

Nilfisk GM80 HEPA Vacuums

Nilfisk GM80 HEPA Vacuums Remove Harmful Pollutants From Environments.

The Nilfisk GM80 HEPA Vacuums are made of heavy-duty aluminum for long lasting durability. Four stage filtration systems provides removal of harmful pollutants as small as 0.3 microns. Detachable trolley provides stationary and portable use. 32mm tapered neoprene hose with curved steel tube, 2 straight steel wands, 3" round dust brush, crevice cone, 5" upholstery nozzle, combination floor nozzle and 5 paper bags included. 30' power cord. 2-1/4-gallon capacity. Operates at 110-120/220v, 110 watts, 9 amps, with 102" waterline and 87 cfm airflow. Measures 14"L x 12"W x 16" H.


In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE REPLACEMENT BAGS HEPA FILTER
DESCRIPTION CAPACITY GALLONS CFM WATER LIFT" VOLTS AMPS WATTS IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.193.33:46