Perfect Products Upright Vacuum Cleaners

Perfect Products Upright Vacuum Cleaners

Perfect Products Upright Vacuum Cleaners Are Used For Janitorial Floor And Carpet Maintenance Care.

Perfect Products Upright Vacuum Cleaners are made of metal and plastic to provide long lasting durability. Cleaners have 12" and 16" cleaning widths with 870 or 1080 watt motor. 1000+ hour motor life has carbon brush changes. Ergonomic handle and extra large heavy duty reinforced quick release cord clip provides user comfort and convenience. Extra strength metal hood with a 6 turn position carpet adjustment knob and built in super magnet in the extra wide non marking see-through transparent bumper provide optimum performance. See-through fan chamber provides fast cleaning and a reinforced virtually indestructable fan. Features include 4 bristle laser balanced aluminum brush and V-shaped motor vents provide greater airflow. Standard 50' heavy duty 3 wire cord and 7.25 amp motor included. H-13 Media filter-top fills large capacity HEPA filter bags with top fill SMS lined zipper cloths. Shake out bags and Dirt cup options available. Green labeled certified vacuum.


COMPARE BRUSH FILTER
DESCRIPTION CLEANING WIDTH" FILTRATION CMF DECIBEL WATTS CONSTRUCTION IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.22.240.119:26