Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Clarke® Maxxi 35 - 9 Gal Wet/Dry Vacuum - 107409095

Rollover image to zoom in

Click image to enlarge

Clarke® Maxxi 35 - 9 Gal Wet/Dry Vacuum - 107409095

Item #: WBB2028760

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $375.00 Save up to 20%
Price: $ 300.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Clarke® Maxxi 35 - 9 Gal Wet/Dry Vacuum - 107409095

The Maxxi II™ 35 wet/dry vacuum exceeds cleaning expectations with increased versatility, enhanced power and cost-efficient performance. Featuring a unique filter system, the Maxxi II-35 offers one solution for both wet and dry filtration. The lightweight design ensures easy transportation. The Maxxi II-35 offers a variety of standard accessories, ranging from hoses and wants to squeegees and dusting tools.

Features
  • Wet/Dry Tank Vacuum - 9 Gallon (35L) Tank
Includes Tools:
  • Floor Nozzle Rubber, Floor Nozzle Brush, Crevice Tool, Extension Tube/Wand, and 6 Foot Hose
  • Sound Pressure 62 dBA

Product Specifications

    • LENGTH INCHES19
    • WIDTH INCHES17
    • HEIGHT INCHES29
    • CAPACITY9 Gal
    • COLOR FINISHBlue
    • BRANDClarke
    • CFM101
    • CONSTRUCTIONPlastic
    • DESCRIPTIONMaxxi 35 - 9 Gal
    • FILTRATIONDry Cartridge Filter
    • MANUFACTURERS PART NUMBER107409095
    • POWER CORD LENGTH50'
    • TYPEWET/DRY VACUUM
    • VOLTAGE120
    • WATER LIFT INCHES72 IN H2O
    • WATTAGE1100
    • WEIGHT LBS25
    • FRAME CONSTRUCTIONPlastic
    • CERTIFICATIONSETL/CSA
    • TANK CONSTRUCTIONPlastic
    • DECIBELS81
    • HERTZ60
    • AMPS9

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!