Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Floor Care Machines & Vacuums


(3,194 Items)
Sub Category
Vacuums-Wet Dry (301)
Remove
Dustless 55 Gal Slurry Drum Vacuum w/Hose, Top Only
Remove

      Items
Dustless 55 Gal Slurry Drum Vacuum w/Hose, Top Only Dustless 55 Gal Slurry Drum Vacuum w/Hose, Top Only


Dustless 55 Gal Slurry Drum Vacuum w/Hose, Top Only
Dustless 55 Gal Slurry Drum Vacuum w/Hose, Top Only
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WB269277
Price: $2,599.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Dustless 55 Gal Slurry Drum Vacuum w/Hose, Top Only U.S. Wire 60050 50 Ft. Three Conductor Orange Cord, 16/3 Ga. SJTW-A, 300V, 13A Max Earplugs Without Cord - Hearing Protection 55 Gallon Steel Drum - Open Head
 
select
select
select

Dustless 55 Gal Slurry Drum Vacuum w/Hose, Top Only

U.S. Wire 60050 50 Ft. Three Conductor Orange Cord, 16/3 Ga. SJTW-A, 300V, 13A

Max Earplugs Without Cord - Hearing Protection

55 Gallon Steel Drum - Open Head

Total for 4 items is $2,738.85

Product Information
Product Q&A
Write A Review

DUSTLESS® 55 GALLON SLURRY DRUM HEAD VACUUM CLEANER
Dustless® 55 gallon slurry vacuum cleaner offers unmatched water lifting power in a drum head vacuum with a 50’L hose. This vacuum top easily fits on standard 55 gallon drums (not included). Slurry vacuum uses a 50’L hose, with the vacuum/drum at truck bed height. Vacuum also runs off of the same small generator used with a lot of other equipment. 120V, 13 amps and 1,500 watt operation. 90” water lift at 300 CFM. Includes a 50’L hose.

Product Specifications
WIDTH INCHES 26
DEPTH INCHES 26
HEIGHT INCHES 21
CAPACITY GALLONS 55
COLOR FINISH Black
BRAND Dustless Technologies
CFM 300 ft³
CONSTRUCTION Plastic
DESCRIPTION Vacuum
HOSE LENGTH 50'
MANUFACTURERS PART NUMBER H0901
PACKAGE QUANTITY 1
POWER 1500 Watts
TYPE Slurry Wet/Dry Vacuum
VOLTAGE 120V
WATER LIFT" 90"
WEIGHT LBS 60
AUTOMATIC SHUT-OFF No
AMPS 13
USE FOR --


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


VIPER Wet & Dry Vacuum 18 Gallon with 24" Squeegee

VIPER Wet & Dry Vacuum 18 Gallon with 24" Squeegee

From $599.00
More Info
Add to Cart
Shop-Vac® 10 Gallon Stainless Steel 6.5 Peak HP Wet Dry Vacuum

Shop-Vac® 10 Gallon Stainless Steel 6.5 Peak HP Wet Dry Vacuum

From $238.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)