Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Floor Care Machines & Vacuums


(3,193 Items)
Sub Category
Vacuums-Wet Dry (301)
Remove
NaceCare™ Restroom Cleaning Machine
Remove
Narrow Your Results By:
Our Price
Under $89.00 (2)
$2,395.00 - $2,396.00 (1)
$3,895.00 - $3,896.00 (1)
Over $3,995.00 (1)





NaceCare™ Restroom Cleaning Machine
NaceCare™ Restroom Cleaning Machine NaceCare™ Restroom Cleaning Machines Are Ideal For Heavy Duty Cleaning Applications.

NaceCare™ Restroom Cleaning Machines are constructed of two piece roto molded polyethylene for long lasting durability. Powerful motor provides up to 135" water lift and up to 106 CFM of airflow for efficient soil recovery and longer carpet life. 400 PSI piston pump provides 1.0 gpm of flow. Foam is applied at low pressure through gun by mixing water and chemicals with compressed air. Powerful onboard compressor creates 114 PSI of air pressure yielding thick foam. Powerful blower with a 4 - 1 stretch hose expands over 30 feet for drying surfaces. Includes and holds all required tools and chemicals onboard. Extensive hose wrap system neatly holds solution hose, vac hose and blower hose. DEMA metering tip controlled chemical feed system ensures correct dilution. Large drain hose preventing clogging when draining. Includes laminated user guide. Tank capacities are 8 and 18. Color is Blue. Available motor powers are 1.88 HP and 2.01 HP. 3-Year Limited Warranty on motor.


NaceCare™ Restroom Cleaning Machine
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
TANK CAPACITY MOTOR
RECOVERY SOLUTION STAGES HORSE POWER WATTS PSI CFM WATER LIFT" IMAGE MODEL QTY PRICE
8822.01150013095120
WBB607152$2,395.00
8822.01150040095120
WBB607151$3,895.00
181831.881400400106135
WBB607153$3,995.00

Add Items To Cart

 May We Suggest
FoamChem Restroom Cleaner PowerChem Restroom Cleaner    
FoamChem Restroom Cleaner PowerChem Restroom Cleaner    
FoamChem eradicates odors at the molecular level leaving a pleasant scent after cleaning. CRI and US-EPA DFE Approved. Acid-Free formulation for removing soap scum, hard water and mineral deposits. PowerChem eradicates odors at the molecular level leaving a pleasant scent after cleaning. CRI and US-EPA DFE Approved. Acid-free formulation scours but doesn't scratch. It protects not only surfaces but also users and the environment. It's safe for use and excellent at removing soap scum, hard water and mineral deposits.    
Qty: 
Add to Cart
Qty: 
Add to Cart
   




Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)