Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pulse-Bac 1050H 20 Gal. HEPA Vacuum with Auto Filter Clean

Rollover image to zoom in

Click image to enlarge

Pulse-Bac 1050H 20 Gal. HEPA Vacuum with Auto Filter Clean

Item #: WBM1958268

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,095.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Pulse-Bac 1050H 20 Gal. HEPA Vacuum with Auto Filter Clean

Pulse-Bac vacuums mark a new standard in Dust Extraction and jobsite Dust Collection. The 1050H is great for general cleanup of dust and debris, but is designed to collect capture and control dust generated by hand held power tools, small floor grinders and sanders. Standard vacuums can lose up to 50% of their suction after collecting as little as 20 Gal. of material. Not Pulse-Bac, it's the only vacuum with patented Pulse-Bac Automatic Pulse-Clean Technology. Pulse-Bac technology pulses air back through the filters keeping them clean and suction consistent from the start of the day to the end of the day and it's 100% automatic, no buttons or levers to push. Pulse-Bac is made for the tough conditions of the job-site. The 1050 has a powder coated 16-Gauge cold-rolled steel tank and a tough ABS plastic hood, but our quality doesn’t stop on the outside, open up a 1050H and under the hood you’ll find the mechanics are made from galvanized metal and ABS, all components are designed to stand up to rigorous daily use. Whether your job involves dust from concrete, wood, drywall, metal or any other material, Pulse-Bac will help you do it in a cleaner and healthier environment. The 1050H is a HEPA Certified Vacuum that meets EPA RRP rule requirements when working with hazardous materials like Lead and Asbestos

Product Features

  • Pulse-Bac Self-Cleaning Technology - keeps filters clean; 140 CFM (sustained); 87 in. lift; Durable powder coated Steel and ABS Construction; Includes 2 in. x 25 ft. hose; PTFE coated filters; 20-gal. tank; HEPA Certified Filtration

Product Specifications

    • CAPACITY GALLONS20
    • BRANDPulse-Bac
    • MANUFACTURERS PART NUMBER103105HP
    • VOLTAGE110
    • STATIC PRESSURE87
    • AMPS12.7
    • LIMITED WARRANTY YEARS1
    • TANK CONSTRUCTION16 Gauge Steel
    • INLET SIZE2
    • VACUUM FLOW (CFM)140

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!