Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Floor Care Machines & Vacuums


(3,193 Items)
Sub Category
Vacuums-Wet Dry (301)
Remove
Viper Shovelnose 18 Gallon Wet & Dry Vacuum Cleaner
Remove
Narrow Your Results By:
Our Price
Under $80.00 (1)
Over $599.00 (1)





Viper Shovelnose 18 Gallon Wet & Dry Vacuum Cleaner
Viper Shovelnose 18 Gallon Wet & Dry Vacuum Cleaner Shovelnose Vacuum Cleaner Features A Squeegee Assembly That's Great For Wet Pick-Up And Includes Clean-Up Tools For Dry Applications.

Wet and dry vacuum cleaner is made using rotationally molded polyethylene housing. Wet vacuum offers a 24"W front-mount squeegee assembly. 10" diameter stair climbing wheels for ease of mobility up and down stairs. On-board tool storage includes the following tools; crevice tool, dusting brush, 3-piece stainless steel wand and wet & dry pick-up tools. Includes 9'L vacuum hose. Shovelnose vacuum offers 18 gallon capacity. Wet and dry vacuum cleaner is powered using a 2-stage, 1.33 HP motor that offers 95 CFM and 110" water lift. Includes 50'L safety yellow power cord. 110V. 3 Year Motor Limited Warranty. 12 Year Housing Limited Warranty.


Viper Shovelnose 18 Gallon Wet & Dry Vacuum Cleaner
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
CAPACITY GALLONS HORSE POWER CFM CLEANING W" WATER LIFT POWER CORD L IMAGE MODEL QTY PRICE
181.339524"110"50 Ft. Safety Yellow
WB443127$599.00

Add Items To Cart

 May We Suggest
Optional 30" Squeegee for VIPER Wet & Dry Vacuum      
Optional 30" Squeegee for VIPER Wet & Dry Vacuum      
Expands cleaning width to 30" with the optional front-mount squeegee assembly for wet pick-up.      
Qty: 
Add to Cart
     




Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)