Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Clarke® CarpetMaster® 30 Wide Area Vacuum - 03064A

Rollover image to zoom in

Click image to enlarge

Clarke® CarpetMaster® 30 Wide Area Vacuum - 03064A

Item #: WBB2028732

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,293.00 Save up to 20%
Price: $2,634.00
Product Information
Customer Review
Product Q&A
Accessories
Clarke® CarpetMaster® 30 Wide Area Vacuum - 03064A

The CarpetMaster® 30's unique combination of productivity, clean-air filtration and off-floor cleaning capabilities makes it the choice for your large area carpet cleaning needs. The 30" cleaning path and complete on-board tool kit make quick work of even the most daunting vacuuming tasks.

Features:
  • Dual vacuum motors
  • Quad-row chevron designed brush for efficient debris recovery
  • Independent vacuum/brush switches for convenient accessory operation
  • 20' off-aisle accessory kit
  • 1 bushel disposable paper filter bags maximize productivity
  • HEPA filter and cloth bag options satisfy any facility's clean air requirements
  • 5 position pile height adjustment for added versatility
  • Folding handle for convenient storage in crowded supply closets


Product Specifications

    • LENGTH INCHES51
    • WIDTH INCHES31
    • HEIGHT INCHES45
    • COLOR FINISHBlue
    • BRANDClarke
    • CFM224
    • CLEANING WIDTH30"
    • CONSTRUCTIONPlastic
    • DESCRIPTIONCarpetMaster® 30
    • DIRT COLLECTIONBag
    • FILTRATIONPaper Filter
    • HORSEPOWER1
    • MANUFACTURERS PART NUMBER03064A
    • MOTOR AMPS6
    • POWER CORD LENGTH75'
    • TYPEWide Area Vacuum
    • WATER LIFT INCHES63
    • WEIGHT LBS85
    • DECIBELS85
    • LIMITED WARRANTY YEARS 1 year parts/1 year labor
    • CERTIFICATIONSETL/CSA
    • STAGES2
    • VACUUM MOTORY Dual

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.232.99:23