Mosquito Motor Dome Filter - High Efficiency for Mosquito 6 & 10 Qt. Backpack

Rollover image to zoom in

Click image to enlarge

Mosquito Motor Dome Filter - High Efficiency for Mosquito 6 & 10 Qt. Backpack

Item #: WBB2219729

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 163.95
Product Information
Customer Review
Product Q&A
Accessories
Mosquito Motor Dome Filter - High Efficiency for Mosquito 6 & 10 Qt. Backpack

Commercial Grade aftermarket filters designed for commercial cleaning professionals. Our vacuum bags and filters incorporate filter materials that meet or exceed OEM filter specifications and performance. These products are exceptionally tough and durable; built to handle demanding cleaning applications while improving indoor air quality and worker safety by capturing 99% of sub micron dust particles and allergens. Our vacuum bags & filters provide up to 40% more vacuum cleaner suction, up to 55% more dust loading area and up to 46% more wet/dry tear strength vs genuine OEM filter bags. Sold in quantities of 25.

Product Specifications

    • BRANDMosquito
    • CONSTRUCTIONHigh efficiency filter, 97% @ 0.3?m
    • DESCRIPTIONMosquito Replacement Motor Dome Filter - High Efficiency
    • FOR USE WITHMosquito 6 & 10 Qt. Backpack
    • MANUFACTURERS PART NUMBERJAN-HVF074
    • OEM PART NUMBER10-1039
    • PACKAGE QUANTITY25
    • TYPEMotor Dome Filter - High Efficiency

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!