Pullman Holt HEPA Filter for Pullman Holt 390ASB

Rollover image to zoom in

Click image to enlarge

Pullman Holt HEPA Filter for Pullman Holt 390ASB

Item #: WBB2219717

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 334.95
Product Information
Customer Review
Product Q&A
Accessories
Pullman Holt HEPA Filter for Pullman Holt 390ASB

Commercial Grade aftermarket filters designed for commercial cleaning professionals. Our vacuum bags and filters incorporate filter materials that meet or exceed OEM filter specifications and performance. These products are exceptionally tough and durable; built to handle demanding cleaning applications while improving indoor air quality and worker safety by capturing 99% of sub micron dust particles and allergens. Our vacuum bags & filters provide up to 40% more vacuum cleaner suction, up to 55% more dust loading area and up to 46% more wet/dry tear strength vs genuine OEM filter bags. Sold in quantities of 4.

Product Specifications

    • BRANDPullman-Holt
    • CONSTRUCTIONHEPA Filtration Efficiency 99.97% @0.3?m
    • DESCRIPTIONPullman Holt Replacement HEPA Filter
    • FOR USE WITHPullman Holt 390ASB
    • MANUFACTURERS PART NUMBERJAN-IVF051
    • OEM PART NUMBERB160534
    • PACKAGE QUANTITY4
    • TYPEHEPA Filter

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!