BearSaver Mini Depot Receptacles

BearSaver Mini Depot Receptacles

BearSaver Mini Depot Receptacles Are Used For Separating Three Different Types Of Recyclables.

BearSaver Mini Depot Receptacles are constructed of corrosion proof steel with a textured powder coat process finish for long lasting durability and dependability. Finish protects against humidity, salt spray, fog, ultraviolet rays, chemicals and abrasion. Feature heavy-duty piano hinges using stainless steel pins. All hinges, handles, and hardware are zinc coated for corrosion resistance. Three waste openings measure 5 x 5 inches. Trash, Recycle, Plastic, Glass, Aluminum and Recycle logo decals available. Animal resistant baffle below the loading holes keep bears and animals at bay. Theft resistant unit uses 3 40 gallon rectangular trash cans (included) for 120 gallons of waste capacity. Dimensions are 30 inch width x 48 inch depth x 45 inch height. Available in Green and Sky Blue color finish.


COMPARE DIMENSIONS
GALLON CAPACITY L" W" H" COLOR WEIGHT IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.86.177:62