Round Concrete Cigarette Receptacles

Round Concrete Cigarette Receptacles

Round Ash and Trash Receptacles Are Used For Patios, Gardens, Office Complexes, Residential Facilities, Restaurants, Parks, And More.

Round Ash And Trash Receptacles are made of high-quality concrete construction with an aluminum liner for long lasting durability. Allows for easy disposal of smoking material, discarded cigarettes or trash. Provides years of durable service with minimal maintenance, while adding value to property. Includes aluminum lid and rigid plastic waste insert. Capacity is 8 gallons. Diameters are 12 in. and 13-3/4 in.. Heights are 30 in. and 32 in.. Color finishes are Gray and Tan. Optional Liner available.


COMPARE DIMENSIONS LINER
DIA." H" WEIGHT LBS COLOR FINISH IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.228.137:60