Rubbermaid Plaza® Outdoor 50 Gallon Waste Receptacle

Rubbermaid Plaza® Outdoor 50 Gallon Waste Receptacle

Rubbermaid Plaza® Outdoor Waste Receptacles Are Used For All High Traffic Public Areas.

Rubbermaid trash cans are made with heavy duty plastic that will not rust, dent or fade. The textured finish helps hide scratches to maintain a new and attractive appearance. Plastic trash cans include 2 openings with spring-loaded swing doors that help conceal waste and contain odors. Hinged side service door allows easy access to slide-out 50 gallon poly liner bag holder or Optional tip-out, leak-proof 35 Gallon Rigid Liner (sold separately). Lock latch discourages tampering; works with or without key. Base accommodates tie-downs for anchoring and security. Trash receptacles measure 25" x 25" x 42"H overall. Waste containers without ashtray are FM approved when used with optional rigid liner. Waste container with Tray Top holds up to twenty-four 15" x 20" trays. Garbage Can with Built-In Stainless Steel Ashtray Top allows cigarette butt disposal.


STYLE
  • STYLE
COLOR
  • COLOR
COMPARE
STYLE W" D" H" COLOR IMAGE MODEL QTY PRICE