Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid Fire-Resistant Wastebasket - 14-1/2 X10-1/2 X15-3/10" - Gray

Rollover image to zoom in

Click image to enlarge

Rubbermaid Fire-Resistant Wastebasket - 14-1/2 X10-1/2 X15-3/10" - Gray

Item #: WBB2051525

Sold By: globalindustrial.com

Ships same day. Only 4 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $35.95
Product Information
Customer Review
Product Q&A
Rubbermaid Fire-Resistant Wastebasket - 14-1/2 X10-1/2 X15-3/10" - Gray

Rubbermaid Fire-Resistant Wastebasket has been tested by Underwriters Laboratories for containing burning paper without the wastebasket melting or contributing to the fire. Low-maintenance, easy-to-clean rounded corners. Durable rust-proof fiberglass wastebasket resists chips and dents. Textured surface hides mars and scratches.

Product Specifications

    • WIDTH INCHES14-1/2
    • DEPTH INCHES10-1/2
    • HEIGHT INCHES15-5/16
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • CONSTRUCTIONFiberglass
    • MANUFACTURERS PART NUMBERFG254300GRAY
    • PACKAGE QUANTITY1
    • TYPEFire Resistant
    • CAPACITY QUARTS28
    • DESCRIPTIONWastebasket
    • BRANDRubbermaid Commercial
    • CAPACITY GALLONS7

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!