Webster ReClaim™ Recycled Trash Can Liners & Garbage Bags

Webster ReClaim™ Recycled Trash Can Liners & Garbage Bags

Re-Claim™ Recycled Can Liners & Garbage Bags Are Made using 75% Recycled Plastic.

Garbage bag’s flat bottom design holds up to 30% more than star bottom can liners, also eliminates weak spots on bottom seal. Garbage can liners are individually folded and sold in self-dispensing boxes for easy storage and retrieval. Kitchen Bags have a 13 gallon capacity and are 0.70 mil thick. Trash & Yard Bags are 0.90 mil thick and offer a 33 gallon capacity. Recycled Can Liners are available in 1.25 and 2 mil thickness.


COMPARE
TYPE GAL. CAP. W" H" THICKNESS COLOR PACK QTY. IMAGE MODEL QTY PRICE
WB242155
WB242156
WB242157
WB242158
WB242159
WB242160
WB242161
WBB1105610
WBB1105612
WBB1105613
WBB1105619
WBB1105628
WBB1105630
WBB1105631
WBB1105633
WBB1105637
WBB1105639
WBB1872781
WBB1872782
WBB1872787
WBB1872793
WBB1872794
WBB1872795
WBB1872796
WBB1872797
WBB1872803
WBB1872804
WBB1872805
WBB1872806
WBB1872807
WBB1872808
WBB1872824
WBB1872825
WBB1872826
WBB1872827
WBB1872828
WBB1872829
WBB1872837
WBB1872838
WBB1872839
WBB1872840
WBB1872841
WBB1872842
WBB1872843
WBB1872855
WBB1872856
WBB1872857
WBB1872858
WBB1872859
WBB1872860
WBB1872893
WBB1872894
WBB1872895
WBB1872896
WBB1872897
WBB1872898
WBB1872930
WBB1872931
WBB1872932
WBB1872933
WBB1872934
WBB1872965
WBB1872966
WBB1872967
WBB1872968
WBB1872969