Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,699 Items)
Sub Category
Garbage & Trash Tilt Trucks (267)
Remove
Garbage & Trash Plastic Tilt Trucks - Up To 1 CU. YD. Capacity
Remove
Narrow Your Results By:
Availability
Ships same day (1)
Capacity Lbs.
1000 (1)
1250 (1)
2100 (1)
750 (1)
Color Finish
Gray (5)
Blue (1)
Capacity Cubic Yards
1 (4)
1/2 (1)
Our Price
Under $50.00 (1)
$109.00 - $110.00 (1)
$229.00 - $230.00 (1)
$349.00 - $350.00 (1)
$479.00 - $480.00 (1)
Over $609.00 (1)





Garbage & Trash Plastic Tilt Trucks - Up To 1 CU. YD. Capacity
Garbage & Trash Plastic Tilt Trucks - Up To 1 CU. YD. Capacity Ruggedly built for transporting and dumping bulky materials. One piece seamless molded polyethylene dump truck body cleans easily, won't dent, corrode or absorb moisture. Convenient push and lift handles provide secure handling. Push handle includes integrated trash bag hooks.

1/2 Cubic Yard Truck features two 9" roller bearing mold-on rubber load wheels and two 4" polyurethane swivel casters.

1 Cubic Yard Standard Duty Truck features two 8" roller bearing plastic load wheels and two 4" plastic swivel casters.

Heavy Duty 1 Cubic Yard Truck offers steel extended support rails to help prevent against bulging while under load, two 12" roller bearing mold-on rubber load wheels and two 5" rubber swivel casters for easy rolling of heavy loads.

Extra Heavy Duty 1 Cubic Yard Truck incorporates the features of the Heavy Duty Truck plus offer upper steel extended support rails and a steel impact nose plate to protect the nose of the truck for the heaviest loads.

Optional Hinged Gray Lid helps control odors and protect cargo. Fits snug and allows access to contents without removal.

9 Pocket Vinyl Utility Bag easily attaches to tilt truck using straps and ties to carry various cleaning products and supplies. Measures 19"W x 27"H overall. (Does not fit 1/2 cu. yd. Model.)

Garbage & Trash Plastic Tilt Trucks - Up To 1 CU. YD. Capacity
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Customize / Add To Cart
OUTSIDE DIMENSIONS PRICE EACH OPTIONAL LID
TILT TRUCK TYPE CAP. CU. YDS. CAP. LBS. L" W" H" IMAGE MODEL QTY 1-2 3+ IMAGE MODEL QTY PRICE
Standard Duty Truck1/275046-1/23132
WB984613A$229.95$199.00
WB984612A$79.95
Standard Duty Truck110006836-1/242
WB501600A$349.95$319.00
WB241969C$109.95
Heavy Duty Truck112506836-1/242
WB242088A$479.95$439.00
WB241969C$109.95
Extra Heavy Duty Truck121006836-1/242
WB242096A$609.00$549.00
WB241969C$109.95

Customize / Add To Cart

 May We Suggest
9 Pocket Utility Bag for Global Tilt Trucks 19" W x 27" H      
9 Pocket Utility Bag for Global Tilt Trucks 19" W x 27" H      
Qty:  Add to Cart
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
(68)