Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Portable 1/3 Cu. Yd. Steel Hopper with Power Drive HOP-PTD 1500 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

Vestil Portable 1/3 Cu. Yd. Steel Hopper with Power Drive HOP-PTD 1500 Lb. Cap.

Item #: WB985196

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,767.00
Product Information
Photo/Video Gallery
Product Q&A
Accessories
PORTABLE STEEL HOPPER WITH POWER TRACTION DRIVE

Battery Powered Drive Hopper Helps Reduce Worker Fatigue!

This portable hopper features state-of-the-art power traction drive that allows for effortless movement. A single operator can perform material handling tasks safely and efficiently. Hopper features an integral electric drive motor that can operate at speeds up to 3 mph using the twist-grip throttle mechanism. Motorized drive hopper is easily steered and offers 240° turning radius. Standard features include a safety auto-reverse, 12V DC battery and integral 120V battery charger. Rolls smoothly with 2 swivel, 2 rigid 6" polyurethane casters, and includes 7-½"W x 2-½"H fork truck blade pockets (18" centers) for lifting and dumping with a forklift. All-welded steel construction features a durable powder coated blue finish.

Product Specifications

  • LENGTH INCHES54
  • WIDTH INCHES26
  • HEIGHT INCHES44-1/4
  • CAPACITY LBS1500
  • CAPACITY CUBIC YARDS1/3
  • COLOR FINISHBlue
  • ASSEMBLYAssembled
  • BRANDVestil
  • CONSTRUCTIONSteel
  • FORK OPENING INCHES7-1/2 x 2-1/2
  • MANUFACTURERS PART NUMBERHOP-PTD
  • POWER12V DC Battery
  • TYPEPortable Steel Hopper with Power Traction Drive
  • WEIGHT LBS691
  • WHEEL TYPEPolyurethane, 2 Swivel, 2 Rigid
  • Wheel Diameter Inches6
Have A Question About This Product?
1 Question | 1 | Answer

Customers Who Viewed This Also Viewed