Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,699 Items)
Sub Category
Garbage & Trash Tilt Trucks (267)
Remove
Rubbermaid Garbage & Trash Tilt Trucks With Fork Pockets
Remove
Narrow Your Results By:
Capacity Lbs.
1200 (1)
1250 (1)
850 (1)
Capacity Cubic Yards
1 (1)
1-1/2 (1)
1/2 (1)
Our Price
Under $455.00 (1)
$689.00 - $690.00 (1)
$886.00 - $887.00 (1)
Over $1,645.00 (1)





Rubbermaid Garbage & Trash Tilt Trucks With Fork Pockets
Rubbermaid Garbage & Trash Tilt Trucks With Fork Pockets These Rubbermaid Garbage & Trash Plastic Tilt Trucks Are Fully Compatible With Forklifts, Allowing Easy Transport And Dumping Of Heavy Loads.

Easily transport heavily loaded tilt trucks where you need them with these forkliftable plastic tilt trucks. Tilt trucks feature 5-5/8”W x 2-3/4”H welded steel fork pockets that allow easy transport by forklift, helping to reduce transportation time, fatigue and injuries. Constant force design permits controlled dumping. Forklift plastic hopper trucks are made of seamless rotationally molded polyethylene that is easy to clean and corrosion resistant. Steel frame has a scratch resistant powder coat finish. 1-½ cubic yard hopper requires 48”L forklift forks; ½ and 1 cubic yard hoppers accept 42”L or 48”L forks.

Rubbermaid Garbage & Trash Tilt Trucks With Fork Pockets
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
OVERALL DIMENSIONS HINGED LID
CAP. CU. YDS. L" W" H" FORK POCKETS CAP. LBS. WHEEL DIA." IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
1/2602838-5/85-5/8"W x 2-3/4"H85010
WB251362A$689.00
WB498440C$139.95
172-1/433-1/243-3/45-5/8"W x 2-3/4"H125012
WB251363A$886.00
WB498442C$189.95
1-1/2804349-1/25-5/8"W x 2-3/4"H120012
WB251364A$1,645.00
WB498444C$454.95
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
(66)