Swisher Trailmowers™, Trailcutters™ and Zero Turn Mowers

Swisher Trailmowers™, Trailcutters™ and Zero Turn Mowers

Swisher Trailmowers™, Trailcutters™ And Zero Turn Mowers Provide Fast And Efficient Lawn Maintenance Tools For Commercial And Residential Landscaping.

Swisher Trailmowers™, Trailcutters™ And Zero Turn Mowers are well-made machines that provide a manicured, professional-looking lawn in less time at an affordable price. Tools easily attach to ATVs or lawn tractors for smooth pull-behind movement and long lasting reliability. Trailcutters will cut brush up to 3" in diameter and feature durable tires, two heavy-duty swinging blades, and cutting height adjustments. Trailmowers boast a large cutting deck that cuts wide swaths and spreads the grass out to avoid choking, and convenient cutting height adjustment creates just the right cut. Zero Turn Riding Mowers offer the ability to easily turn a full 360° as well as a low center of gravity for exceptional maneuverability. Rapid Response Control System offers improved comfort and control, and foot assisted deck lift allows for easy raising of the mower deck. Walk-Behind Rough-Cut Mower is perfect for cutting trails through the woods and clearing fields, ditches, dense undergrowth, and saplings up to 1-1/2 inches in diameter. Available mowing sizes are 24, 44, 52, 54, 55, 60, and 66 inches. Dimensions, horsepower, and features vary per model.


DESCRIPTION
  • DESCRIPTION
MOWING SIZE INCHES
  • MOWING SIZE INCHES
HORSEPOWER
  • HORSEPOWER
COMPARE
DESCRIPTION MOWING SIZE INCHES HORSEPOWER IMAGE MODEL QTY PRICE