Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Heaters


(5,532 Items)
Sub Category
Unit Electric (387)
Remove
Berko® Horizontal Downflow Unit Heaters
Remove
Narrow Your Results By:
Availability
Ships same day (7)
Our Price
Under $57.00 (2)
$72.00 - $82.00 (2)
$231.00 - $355.00 (2)
$391.00 - $447.00 (2)
$508.00 - $570.00 (2)
$739.00 - $799.00 (2)
$1,073.00 - $1,235.00 (2)
Over $1,496.00 (1)





Berko® Horizontal Downflow Unit Heaters
Berko® Horizontal Downflow Unit Heaters Industrial Horizontal Heaters Provide Space Heating In Factories, Stores, Warehouses, Public Buildings, Workshops, Or Any Exposed Area.

The bottom of the control box is hinged to provide easy access to controls and wiring. This allows the heating element, fan delay control with thermal cutout, motor and fan to be easily reached for service without dismounting the heater. These industrial heaters have a threaded mounting hole, located on top, to facilitate the attachment of a mounting bracket or other mounting assembly. Industrial electric heaters feature large, dynamically balanced fan blades that provide maximum air flow with minimum turbulence and noise. Totally enclosed motor features permanently lubricated bearings to ensure long life. Horizontal heaters have an effective heating range of 16-38'. Gray epoxy paint finish. Multi-Watt model 608019 has eight wattages and two voltages to make this unit field adjustable from 1874W @ 208V to 5000W @240V. Includes a built-in single pole thermostat with 45-135°F range. All units require a thermostat to operate. Optional single pole thermostat model 608030 for use with all units can be field mounted. UL & CUL Listed. 1 Year Limited Warranty.

Click here to view Installation Manual.

Click here to view Specifications.


Berko® Horizontal Downflow Unit Heaters
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS THERMOSTAT
KW BTU/HR VOLTS W" D" H" IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
1.9 - 56396 -17065240 / 2081412-3/812-1/2
WB608019$231.95N/AN/AN/A
5170004801412-3/812-1/2
WB608020$354.95
WB608030$56.95
7.5256002401412-3/812-1/2
WB608021$391.95
WB608030$56.95
7.5256004801412-3/812-1/2
WB608022$446.95
WB608030$56.95
10341002401817-1/218
WB608023$508.00
WB608030$56.95
10341004801817-1/218
WB608024$569.00
WB608030$56.95
15512002401817-1/218
WB608025$739.00
WB608030$56.95
15512004801817-1/218
WB608026$798.00
WB608030$56.95
20682004801817-1/218
WB608027$1,073.00
WB608030$56.95
25852004802623-1/824
WB608028$1,234.00
WB608030$56.95
301022004802623-1/824
WB608029$1,496.00
WB608030$56.95

Add Items To Cart

 May We Suggest
Berko® Double Pole Thermostat Kit HUHTA2 Berko® Wall/Ceiling Bracket For 10kw-15kw Units CWB1 Berko® Wall/Ceiling Bracket For 20kw-30kw Units CWB2  
Berko® Double Pole Thermostat Kit HUHTA2 Berko® Wall/Ceiling Bracket For 10kw-15kw Units CWB1 Berko® Wall/Ceiling Bracket For 20kw-30kw Units CWB2  
       
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
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
(60)