Ceramic Heater Accessories

Ceramic Heater Accessories

Customize Your Ceramic Heaters with These Accessories.

These accessories will help your heater perform at maximum capacity all winter long: Economy Line Voltage Thermostat can be used to control up to 30 heaters at once. Maintains consistent temperatures within a range of 50º to 90ºF. Thermostat is extremely accurate, with a ±4ºF differential. 22 amp full load. Ceramic Heater Regulator is for use with all Ceramic Heaters between 1/2 and 2 psig. The maximum supply pressure to the infrared heaters is 14 " WC or 1/2 psig. The regulator is equipped with vent limiting device and complies with ANSI standards. The regulator does not need any venting.

Radiant Safety Screen acts as a safety net in the unlikely event that the ceramic tile assembly is broken by an outside force. In addition it increases the overall emissivity of the radiating surface with a blackbody radiation effect. It is recommended in high traffic areas as well as where improved radiant out put is desired.

…and more!


COMPARE
DESCRIPTION FOR USE WITH IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.197.86:24