Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Heaters


(5,463 Items)
Sub Category
Infrared Gas (331)
Remove
Infrared Gas Heaters Straight Tube Vaccum System Tough Guy Construction
Remove
Narrow Your Results By:
Our Price
Under $816.00 (2)
$874.00 - $875.00 (4)
$1,019.00 - $1,020.00 (8)
$1,168.00 - $1,169.00 (8)
Over $1,353.00 (4)





Infrared Gas Heaters Straight Tube Vaccum System Tough Guy Construction
Infrared Gas Heaters Straight Tube Vaccum System Tough Guy Construction Straight tube heaters are best for long runs over aisles and for total building heat. Vacuum system's pull products of combustion through the combustion chamber to increase the flame length and improved radiant efficiency. Tough guy series includes all heat treated aluminized steel tubes throughout, which increases corrosion resistance and efficiency.

These straight tube infrared heaters provide an economical alternative for hard-to-heat spaces. Ideal for manufacturing plants, warehouses, hangars, loading docks, work shops, fire stations, garages and more! Great for heating entire buildings or spot heating smaller areas. Can be used in high ceiling areas and entryways. Features all aluminized steel radiant tubes that is perfect for car washes, dairy barns, green houses, swimming pools and other high humidity, corrosive environments. Highly efficient aluminum reflectors can be individually rotated up to 45 degrees. Heavy duty cast iron burner with reliable direct spark ignition system offers 100% gas safety shut-off control. Burner system includes inspection sight glass, diagnostic monitoring light system and step-opening redundant combination gas valve for quiet ignition. Includes 4” flue connection and 4” fresh air connection. 1/2" NPT gas connection. Provides up to 25’ outside combustion air capability. Up to 25’ sidewall vent capability. CSA certified. 5 Year Limited Warranty on tubes.

To help pick out the heater that’s right for you, click here to view the Heat Loss Estimating Chart.


Infrared Gas Heaters Straight Tube Vaccum System Tough Guy Construction
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
BTU FUEL TYPE TUBE LENGTH' MIN.MOUNT H' IMAGE MODEL QTY MODEL
50000Propane1510
WBB59760 $815.00
50000Natural Gas1510
WBB59759 $815.00
50000Natural Gas2010
WBB59761 $874.00
50000Propane2010
WBB59775 $874.00
50000Natural Gas3010
WBB59831 $1,019.00
50000Propane3010
WBB59832 $1,019.00
75000Propane2012
WBB59848 $874.00
75000Natural Gas2012
WBB59833 $874.00
75000Natural Gas3012
WBB59903 $1,019.00
75000Propane3012
WBB59904 $1,019.00
100000Natural Gas3013
WBB59919 $1,019.00
100000Propane3013
WBB59920 $1,019.00
100000Propane4013
WBB59732 $1,168.00
100000Natural Gas4013
WBB59722 $1,168.00
125000Propane3013
WBB59734 $1,019.00
125000Natural Gas3013
WBB59733 $1,019.00
125000Propane4013
WBB59799 $1,168.00
125000Natural Gas4013
WBB59798 $1,168.00
150000Propane4014
WBB59801 $1,168.00
150000Natural Gas4014
WBB59800 $1,168.00
150000Propane5014
WBB59869 $1,353.00
150000Natural Gas5014
WBB59868 $1,353.00
175000Propane4015
WBB59871 $1,168.00
175000Natural Gas4015
WBB59870 $1,168.00
175000Propane5015
WBB59940 $1,353.00
175000Natural Gas5015
WBB59939 $1,353.00
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
(82)