Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Heaters


(5,463 Items)
Sub Category
Infrared Gas (331)
Remove
Infrared Gas Heaters Straight Tube Vaccum System Standard Construction
Remove
Narrow Your Results By:
Our Price
Under $808.00 (2)
$866.00 - $867.00 (4)
$995.00 - $996.00 (6)
$1,109.00 - $1,110.00 (8)
Over $1,243.00 (8)





Infrared Gas Heaters Straight Tube Vaccum System Standard Construction
Infrared Gas Heaters Straight Tube Vaccum System Standard Construction Straight tube heaters are best for long runs over aisles and for total building heat. Vacuum system's pull products of combustion through the combustion chamber to increase the flame length and improved radiant efficiency. Standard construction includes the first 10' of heat treated aluminized steel tube with all remaining tubes consisting of hot rolled steel tubing.

These straight tube infrared heaters provide an economical alternative for hard-to-heat spaces. Ideal for manufacturing plants, warehouses, hangars, loading docks, work shops, fire stations, garages and more! Great for heating entire buildings or spot heating smaller areas. Can be used in high ceiling areas and entryways. Infrared tube heaters help reduce fuel bills up to 50%. Highly efficient aluminum reflectors can be individually rotated up to 45 degrees. Heavy duty cast iron burner with reliable direct spark ignition system offers 100% gas safety shut-off control. Burner system includes inspection sight glass, diagnostic monitoring light system and step-opening redundant combination gas valve for quiet ignition. Provides up to 25’ outside combustion air capability. Up to 25’ sidewall vent capability. CSA certified. 5 Year Limited Warranty on tubes.

To help pick out the heater that’s right for you, click here to view the Heat Loss Estimating Chart.


Infrared Gas Heaters Straight Tube Vaccum System Standard Construction
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
BTU FUEL TYPE TUBE LENGTH' MIN.MOUNT H' IMAGE MODEL QTY PRICE
50000Propane1510
WBB59715 $807.00
50000Natural Gas1510
WBB59714 $807.00
50000Propane2010
WBB59717 $866.00
50000Natural Gas2010
WBB59716 $866.00
50000Propane3010
WBB59859 $995.00
50000Natural Gas3010
WBB59718 $995.00
75000Propane2012
WBB200335 $866.00
75000Natural Gas2012
WBB200336 $866.00
100000Propane3013
WBB59873 $995.00
100000Natural Gas3013
WBB59872 $995.00
100000Propane4013
WBB59875 $1,109.00
100000Natural Gas4013
WBB59874 $1,109.00
125000Natural Gas3013
WBB200337 $995.00
125000Propane3013
WBB59929 $995.00
125000Propane4013
WBB200338 $1,109.00
125000Natural Gas4013
WBB200339 $1,109.00
125000Propane5013
WBB59943 $1,243.00
125000Natural Gas5013
WBB59930 $1,243.00
150000Propane4014
WBB59945 $1,109.00
150000Natural Gas4014
WBB59944 $1,109.00
150000Natural Gas5014
WBB59738 $1,243.00
150000Propane5014
WBB59739 $1,243.00
175000Propane4015
WBB200340 $1,109.00
175000Natural Gas4015
WBB200341 $1,109.00
175000Propane5015
WBB200342 $1,243.00
175000Natural Gas5015
WBB200343 $1,243.00
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
(54)