Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Heaters


(5,532 Items)
Sub Category
Infrared Gas (331)
Remove
Infrared Gas Heaters U-Tube Vaccum System Tough Guy Construction
Remove
Narrow Your Results By:
Our Price
Under $926.00 (4)
$1,070.00 - $1,071.00 (6)
$1,220.00 - $1,221.00 (8)
Over $1,404.00 (6)





Infrared Gas Heaters U-Tube Vaccum System Tough Guy Construction
Infrared Gas Heaters U-Tube Vaccum System Tough Guy Construction U-tube configurations are best for high heat loss areas including loading docks. Great for both area and total building heat. Vacuum system's pull products of combustion through the combustion chamber to increase the flame length and improved radiant efficiency. Tough guy series includes all heat treated aluminized steel tubes throughout to increase corrosion resistance and efficiency.

U-tube infrared heaters are great for high humidity and corrosive environments. Features all aluminized steel radiant tubes that is perfect for car washes, dairy barns, green houses, swimming pools and more. Heats entire buildings or spot heats smaller areas. Can be used in high ceiling areas and entryways. Infrared tube heaters help reduce fuel bills up to 50%. Highly efficient aluminum reflectors can be individually rotated up to 45 degrees. Heavy duty cast iron burner with reliable direct spark ignition system offers 100% gas safety shut-off control. Includes 4” flue connection and 4” fresh air connection. 1/2" NPT gas connection. Burner system includes inspection sight glass, diagnostic monitoring light system and step-opening redundant combination gas valve for quiet ignition. Provides up to 25’ outside combustion air capability. Up to 25’ sidewall vent capability. CSA certified. 5 Year Limited Warranty on tubes.

To help pick out the heater that’s right for you, click here to view the Heat Loss Estimating Chart.


Infrared Gas Heaters U-Tube Vaccum System Tough Guy Construction
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
BTU FUEL TYPE TUBE LENGTH' MIN.MOUNT H' IMAGE MODEL QTY PRICE
50000Natural Gas2010
WBB59820$925.00
50000Propane2010
WBB59821$925.00
75000Natural Gas2012
WBB59822$925.00
75000Propane2012
WBB59823$925.00
75000Natural Gas3012
WBB59876$1,070.00
75000Propane3012
WBB59891$1,070.00
100000Natural Gas3013
WBB59892$1,070.00
100000Propane3013
WBB59893$1,070.00
100000Propane4013
WBB59947$1,220.00
100000Natural Gas4013
WBB59946$1,220.00
125000Natural Gas3013
WBB59962$1,070.00
125000Propane3013
WBB59963$1,070.00
125000Natural Gas4013
WBB59756$1,220.00
125000Propane4013
WBB59757$1,220.00
125000Propane5013
WBB59771$1,404.00
125000Natural Gas5013
WBB59770$1,404.00
150000Natural Gas4014
WBB59827$1,220.00
150000Propane4014
WBB59828$1,220.00
150000Natural Gas5014
WBB59829$1,404.00
150000Propane5015
WBB59843$1,404.00
175000Natural Gas4015
WBB59898$1,220.00
175000Propane4015
WBB59899$1,220.00
175000Propane5015
WBB59914$1,404.00
175000Natural Gas5015
WBB59900$1,404.00
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
(70)