Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Heaters


(5,463 Items)
Sub Category
Infrared Gas (331)
Remove
Infrared Gas Ceramic Heaters
Remove
Narrow Your Results By:
Our Price
Under $327.00 (2)
$352.00 - $353.00 (2)
$389.00 - $390.00 (2)
$423.00 - $424.00 (2)
$456.00 - $457.00 (2)
$558.00 - $559.00 (2)
Over $589.00 (3)





Infrared Gas Ceramic Heaters
Infrared Gas Ceramic Heaters Ideal for spot heating large areas. Dimpled tile assembly offers increased radiant efficiency. Made with corrosion resistant aluminized steel. Aluminum reflectors maximize radiant output. Features energy efficient direct spark ignition system and gas shut-off safety control. Allows angled mounting up to 30°. 120V supply required. Millivolt Standing Pilot Heaters do not require electrical power and operate with 100% gas shut-off safety control. Allows horizontal or angle mounting. Includes protective radiant screen. CSA certified. Optional Accessories including thermostats and chain kit available. 1 Year Limited Warranty.

Note: Installation and service must be performed by a licensed contractor and must conform to local codes. In absence of local codes, installation must comply with National Fuel Gas Code ANSI X223.I (also known as NFPA 54) or CGA B149 installation codes.

To help pick out the heater that’s right for you, click here to view the Heat Loss Estimating Chart.


Infrared Gas Ceramic Heaters
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
BTU FUEL TYPE IGNITION TYPE MIN. MOUNT H' W" D" H" IMAGE MODEL QTY PRICE
26000PropaneMillivolt Standing Pilot122016-3/49-3/4
WB245605L $352.95
26000Natural GasMillivolt Standing Pilot122016-3/49-3/4
WB245605N $352.95
30000Natural GasDirect Spark1226-1/215-3/47-3/4
WB245601N $326.00
32000PropaneDirect Spark1226-1/215-3/47-3/4
WB245601L $326.00
52000PropaneMillivolt Standing Pilot143116-3/49-3/4
WB245606L $423.95
52000Natural GasMillivolt Standing Pilot143116-3/49-3/4
WB245606N $423.95
60000Natural GasDirect Spark1326-1/221-5/87-3/4
WB245602N $389.95
65000PropaneDirect Spark1326-1/221-5/87-3/4
WB245602L $389.95
100000PropaneDirect Spark1526-1/227-1/27-3/4
WB245603L $456.95
100000Natural GasDirect Spark1526-1/227-1/27-3/4
WB245603N $456.95
104000Natural GasMillivolt Standing Pilot155216-3/49-3/4
WB245607N $558.00
104000PropaneMillivolt Standing Pilot155216-3/49-3/4
WB245607L $558.00
130000PropaneDirect Spark1726-1/233-3/87-3/4
WB245604L $589.00
140000Natural GasDirect Spark1726-1/233-3/87-3/4
WB245604N $589.00
155000PropaneDirect Spark1835-3/826-1/27-3/4
WBB843275 $589.00
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
(82)