Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Heaters


(5,524 Items)
Sub Category
Infrared Gas (331)
Remove
SunStar® Vent-Free Infrared Space Heaters
Remove





SunStar® Vent-Free Infrared Space Heaters
SunStar® Vent-Free Infrared Space Heaters SunStar® Vent-Free Infrared Space Heaters Provide Fireside Warmth At A Comfortable Price.

Turn down your central thermostat and turn up the heat in the room of your choice using these vent-free gas space heaters. Affordable, reliable and virtually 100% efficient. Works during power outages. Attractive modern styling with up-to-date safety features like flame-failure protection and an oxygen detection safety-pilot or ODS. Can be wall or floor mounted. Available in Manual or Thermostat styles. Choose between Natural Gas or Propane Gas operation. Area Coverage approximates for Zone 3 with an 8 ft. ceiling height and heat loss may vary according to insulation values, exposed windows and door areas. CSA certified. Not for use in Austin & Houston in Texas, New York City, or California. 5 Year Limited Warranty

Click here to view U.S. Vent Free Status.


SunStar® Vent-Free Infrared Space Heaters
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
HEATING TEMPERATURE
AREA SQ. FT. BTU FUEL TYPE CONTROL W" D" H" IMAGE MODEL QTY PRICE
60016500PropaneManual19-3/425
WBB306671$212.95
60016500PropaneThermostatic19-3/425
WBB306673$296.95
60018000Natural GasManual19-3/425
WBB306672$218.95
60018000Natural GasThermostatic19-3/425
WBB306674$304.95
125027000PropaneManual27-1/225
WBB306675$269.95
125027000PropaneThermostatic27-1/225
WBB306677$343.95
125030000Natural GasManual27-1/225
WBB306676$283.95
125030000Natural GasThermostatic27-1/225
WBB306678$357.95
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
(60)