Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Heaters


(5,463 Items)
Sub Category
Infrared Gas (331)
Remove
Tube Heater Accessories
Remove
Narrow Your Results By:
Our Price
Under $20.00 (2)
$20.00 - $30.00 (8)
$30.00 - $40.00 (3)
$40.00 - $50.00 (5)
$50.00 - $60.00 (4)
$60.00 - $70.00 (2)
$70.00 - $80.00 (1)
Over $165.00 (1)





Tube Heater Accessories
Tube Heater Accessories These Accessories Tailor Your Tube Heaters to You.

These accessories do everything from regulate your heaters to hang them from the ceiling! Corner Reflector is for use with all Straight and U-Tube Heaters. The corner reflector is only used when 90 degree elbows are used. Can only be used for horizontal mounting. Helps to minimize convection losses and reduce the clearance to combustibles above the heater. The clearance to combustibles above can decrease from 18" to 6" when corner reflectors are used.

Deflector Kit diffuses the radiation on the first 10' of the tube heater and reduces the clearance to combustibles below. The Deflector is 10' long and ships in two separated 5' sections.

Chain Kit is used to hang heaters from the ceiling. Includes 35' of chain and 12 S-hooks.

…and more!


Tube Heater Accessories
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DESCRIPTION FOR USE WITH IMAGE MODEL QTY PRICE
24V Relay Kit24V Thermostat with Straight or U-Shaped Heaters
WBB61838 $20.25
24V Relay Kit24V Thermostat with Eclipse Compact Heaters
WBB61837 $20.25
24V ThermostatAll Infrared Tube Heaters
WBB61836 $23.00
4" Combustion Air CapAll Infrared Tube Heaters
WBB61846 $27.95
4" Vent Cap for Sidewall or Roof VentAll Infrared Tube Heaters
WBB61848 $41.95
6" Combustion Air CapAll Infrared Tube Heaters
WBB61847 $34.95
6" Vent Cap for Sidewall or Roof VentAll Infrared Tube Heaters
WBB61849 $50.95
90º ElbowStraight Infrared Tube Heaters
WBB61853 $59.95
Chain Kit - 25 ftAll Infrared Tube Heaters
WBB61843 $23.00
Chain Kit - 35 ftAll Infrared Tube Heaters
WBB61844 $32.95
Corner ReflectorStraight or U-Shaped Infrared Tube Heaters
WBB61852 $64.95
Corrosive Environment Voltage ThermostatAll Infrared Tube Heaters
WBB61835 $73.95
Deflector KitEclipse Compact Infrared Tube Heaters
WBB61855 $41.95
Deflector KitStraight Infrared Tube Heaters
WBB61854 $29.95
Deluxe Line Voltage ThermostatAll Infrared Tube Heaters
WBB61833 $59.95
Economy Line Voltage ThermostatAll Infrared Tube Heaters
WBB61832 $23.00
End Reflector KitAll Infrared Tube Heaters
WBB61851 $36.95
Exhaust HoodStraight or U-Shaped Infrared Tube Heaters
WBB61850 $45.95
Flexible Gas ConnectorAll Infrared Tube Heaters
WBB61840 $22.25
Manual Cutoff ValveAll Infrared Tube Heaters
WBB61839 $14.00
Night Setback ThermostatAll Infrared Tube Heaters
WBB61834 $165.95
RegulatorInfrared Tube Heaters Between 2 and 10 Psig
WBB61842 $66.95
RegulatorInfrared Tube Heaters Up To 2 Psig
WBB61841 $47.95
Support BracketU-Shaped Infrared Tube Heaters
WBB61845 $18.50
U-Bend PackageU-Shaped Infrared Tube Heaters
WBB61857 $59.95
U-Bend Reflector KitU-Shaped Infrared Tube Heaters
WBB61856 $41.95
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
(70)