Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Heaters


(5,463 Items)
Sub Category
Infrared Gas (331)
Remove
Infrared Gas Heaters U-Tube Positive Pressure Standard Construction
Remove
Narrow Your Results By:
Our Price
Under $918.00 (6)
$1,047.00 - $1,048.00 (8)
$1,168.00 - $1,169.00 (8)
$1,302.00 - $1,303.00 (8)
$1,475.00 - $1,476.00 (6)
Over $1,605.00 (4)





Infrared Gas Heaters U-Tube Positive Pressure Standard Construction
Infrared Gas Heaters U-Tube Positive Pressure Standard Construction U-tube configurations are best for high heat loss areas including loading docks. Great for both area and total building heat. Positive pressure system pushes the flame down the tube. All electrical connections are on only one end of a Positive Pressure system to reduce installation costs. Standard construction includes the first 10' of heat treated aluminized steel tube with all remaining tubes consisting of hot rolled steel tubing.

U-tube infrared heaters provide uniform emitter tube temperatures and energy distribution to the floor. Great for heating entire buildings or spot heating smaller areas. Can be used in high ceiling areas and entryways. Infrared tube heaters help reduce fuel bills up to 50%. Combustion air is pushed through the combustion chamber for positive pressure. Totally enclosed combustion chamber features a blower motor in the burner box for quiet operation. Heavy duty permanently lubricated ball bearing motor for maintenance-free operation. Highly efficient aluminum reflectors can be individually rotated up to 45 degrees. Heavy duty cast iron burner with reliable direct spark ignition system offers 100% gas safety shut-off control. Includes 4” flue connection and 4” fresh air connection. 1/2" NPT gas connection. Features 30 second pre-purge and 30 second post purge. Diaphragm air switch provides proof of venting before gas flow and ignition. Burner system includes inspection sight glass, diagnostic monitoring light system and step-opening redundant combination gas valve for quiet ignition. Provides up to 25’ outside combustion air capability. Up to 25’ sidewall vent capability. CSA certified. 5 Year Limited Warranty on tubes.

To help pick out the heater that’s right for you, click here to view the Heat Loss Estimating Chart.


Infrared Gas Heaters U-Tube Positive Pressure Standard Construction
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
BTU FUEL TYPE TUBE LENGTH' MIN.MOUNT H' IMAGE MODEL QTY PRICE
40000Propane209
WBB59786 $917.00
40000Natural Gas209
WBB59785 $917.00
50000Natural Gas2010
WBB59787 $917.00
50000Propane2010
WBB59824 $917.00
50000Propane3010
WBB59839 $1,047.00
50000Natural Gas3010
WBB59838 $1,047.00
75000Natural Gas2012
WBB59840 $917.00
75000Propane2012
WBB59841 $917.00
75000Natural Gas3012
WBB59894 $1,047.00
75000Propane3012
WBB59895 $1,047.00
100000Natural Gas3013
WBB59909 $1,047.00
100000Propane3013
WBB59910 $1,047.00
100000Propane4013
WBB59964 $1,168.00
100000Natural Gas4013
WBB59911 $1,168.00
125000Propane3013
WBB59966 $1,047.00
125000Natural Gas3013
WBB59965 $1,047.00
125000Natural Gas4013
WBB59723 $1,168.00
125000Propane4013
WBB59724 $1,168.00
125000Propane5013
WBB59773 $1,302.00
125000Natural Gas5013
WBB59772 $1,302.00
150000Propane4014
WBB59788 $1,168.00
150000Natural Gas4014
WBB59774 $1,168.00
150000Propane5014
WBB59860 $1,302.00
150000Natural Gas5014
WBB59789 $1,302.00
150000Natural Gas6014
WBB59844 $1,475.00
150000Propane6014
WBB59845 $1,475.00
175000Natural Gas4015
WBB59846 $1,168.00
175000Propane4015
WBB59847 $1,168.00
175000Natural Gas5015
WBB59915 $1,302.00
175000Propane5015
WBB59916 $1,302.00
175000Natural Gas6015
WBB59917 $1,475.00
175000Propane6015
WBB59918 $1,475.00
175000Propane7015
WBB59728 $1,605.00
175000Natural Gas7015
WBB59931 $1,605.00
200000Propane5016
WBB59730 $1,302.00
200000Natural Gas5016
WBB59729 $1,302.00
200000Propane6016
WBB59741 $1,475.00
200000Natural Gas6016
WBB59731 $1,475.00
200000Propane7016
WBB59796 $1,605.00
200000Natural Gas7016
WBB59795 $1,605.00
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
(84)