Copper/Brass Screw Plug Immersion Heaters

Copper/Brass Screw Plug Immersion Heaters

Copper Brass Screw Plug Immersion Heaters Allow Fluid Heat Transfer In A Variety Of HVAC Applications.

Copper/Brass Screw Plug Immersion Heaters are made with copper and brass to provide long lasting durability. Immersion heaters provide freeze protections for liquid, air and gases. NPTs are 1", 1-1/4" 1-1/2", 2 and 2-1/2". Minimium immersion diameters range from 6 - 47-3/8". Volts are 120, 240 and 480. Watts and square inches vary per model.


COMPARE IMMERSION WATTS
BRAND NPT" MIN. D" VOLTS WATTS SQ. IN. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

107.20.115.174:44