Foil Tapes

Foil Tapes

Foil Tape Provides Air-Tight Seals In Extreme Temperatures And Environments.

Foil Tape is made with aluminum foil to adhere in demanding temperatures and long lasting durability. Tapes apply easily to ducts on flat or irregular surfaces. HVAC Aluminum Foil Tape used to seal and join aluminum backed duct wrap, to create water and vapor barriers, and for temporary metal repair. ShurMASTIC® indoor/outdoor mastic used for air-tight and moisture-free sealing of flexible air duct systems. Foil Insulation Tape coated with venture CW cold weather acrylic pressure-sensitive adhesive, used for use in cold temperatures. High Temperature Foil Tape made for high heat flue closure applications and used as heat shield for welding. UL181A-P Foil Tape coated with aggressive all-weather solvent acrylic pressure-sensitive adhesive, applies easily to fibrous and sheet metal ducts. Available in a variety of types and lengths to meet job requirements. Color finishes are Printed and Silver.


BRAND
  • BRAND
LENGTH (FT.)
  • LENGTH (FT.)
WIDTH (IN.)
  • WIDTH (IN.)
THICKNESS (MIL)
  • THICKNESS (MIL)
COLOR
  • COLOR
PACKAGE QTY
  • PACKAGE QTY
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE PRICE MANUFACTURERS
BRAND LENGTH (FT.) WIDTH (IN.) THICKNESS (MIL) COLOR PACKAGE QTY PART# IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.2.186:64