These Ladders Can Be Mounted Where Permanent Access At Crossover Points Are Needed.
Upper platform features removable two-sided 42”H handrails with 21” mid-rail and 4”H toeboards for safety. Cross-over ladders are made of all welded steel with 500 lb. capacity. Serrated steps offer extra grip and safety. Steps are 24”W x 7”D with a step height of 10”. Overall ladder width is 29”. Ground legs include rubber feet for stability. Meets OSHA and ANSI A14.7 standards.
Cross-Over Ladders Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.